
Building Wire 500 ft. 14/1 Solid THHN Green
Mfr # 11583258
Zoro # G916238525
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Temp. Rating
90 degree Celsius
Conductor Material
Copper
Voltage
600 V
Trade Designation
THHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11583258
Zoro #
G916238525
UPC #
32886892691
Country of Origin
United States
Details
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Temp. Rating
90 degree Celsius
Conductor Material
Copper
Voltage
600 V
Trade Designation
THHN
Conductor Design
Solid
Description
Southwire's THHN and THWN is a multi-purpose building wire used in conduit and cable trays for service, feeders and branch circuits in commercial and industrial applications. It is also used as a conductor in NM-B, UF-B, SER, SEU and MC. Southwire's THHN is rated for 600-Volt and has a heat capacity of up to 90 degree Celsius.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.