Zoro Homepage

Building Wire 500 ft. 14/1 Stranded THHN Black

  • Mfr # 22955958

  • Zoro # G016238531


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1
Trade Designation
THHN
Voltage
600 volts
Temp. Rating
90 degree Celsius
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22955958
Zoro #
G016238531
UPC #
32886892813
Country of Origin
United States

Details

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1
Trade Designation
THHN
Voltage
600 volts
Temp. Rating
90 degree Celsius
Conductor Material
Copper

Description

Southwires THHN and THWN is a multi-purpose building wire used in conduit and cable trays for service feeders and branch circuits in commercial and industrial applications. It is also used as a conductor in NM-B, UF-B, SER, SEU and MC. Southwires THHN is rated for 600 volt and has a heat capacity of up to 90 degree Celsius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.