
Building Wire 500 ft. 14/1 Stranded THHN White
Mfr # 22956758
Zoro # G816238489
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
THHN
Temp. Rating
90 degree Celsius
Voltage
600 volts
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22956758
Zoro #
G816238489
UPC #
32886892820
Country of Origin
United States
Details
Conductor Material
Copper
Trade Designation
THHN
Temp. Rating
90 degree Celsius
Voltage
600 volts
Conductor Design
Stranded
Description
Southwires THHN and THWN is a multi-purpose building wire used in conduit and cable trays for service feeders and branch circuits in commercial and industrial applications. It is also used as a conductor in NM-B, UF-B, SER, SEU and MC. Southwires THHN is rated for 600 volt and has a heat capacity of up to 90 degree Celsius.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.