Zoro Homepage

Building Wire, Aluminum, 2 AWG, 3C, Yellow, 500 ft

  • Mfr # 538-4800J

  • Zoro # G907685550


product price: $1,343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wire Size
2 AWG
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Yellow
Insulation Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538-4800J
Zoro #
G907685550
UPC #
32886596049
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
500 ft

Details

Item
Building Wire
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Yellow
Insulation Material
Polyethylene
Voltage
600V AC
Temp. Rating
90°C

Description

Consists of two crosslinked polyethylene insulated phase conductors triplexed with a yellowstriped, crosslinked polyethylene insulated neutral High quality heat and moistureresistant crosslinked polyethylene is rated 75 deg C for wet and 90 deg C for dry locations 120 A maximum in duct or 165 A in direct earth burial applications with a maximum conductor temperature of 90 deg C, 600 V 2 2 4 URD x 500 ft spool UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products