
Building Wire, Aluminum, 40 AWG, 3C, Yellow, 500 ft
Mfr # 4/0 4/0 4/0 URD
Zoro # G607448424
product price: $2,691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Wire Size
40 AWG
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Yellow
Insulation Material
Polyethelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/0 4/0 4/0 URD
Zoro #
G607448424
UPC #
32886537486
Country of Origin
United States
Dimensions
Wire Size
40 AWG
Length
500 ft
Details
Item
Building Wire
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Yellow
Insulation Material
Polyethelene
Voltage
600V AC
Temp. Rating
90°C
Description
Consists of two crosslinked polyethylene insulated phase conductors triplexed with a yellowstriped, crosslinked polyethylene insulated neutral High quality heat and moistureresistant crosslinked polyethylene is rated 75 deg C for wet and 90 deg C for dry locations 240 A maximum in duct or 315 A in direct earth burial applications with a maximum conductor temperature of 90 deg C, 600 V 40 40 40 URD x 500' spool UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.