
Building Wire, Copper, 1C, Green/Yellow, 1 ft
Mfr # 66311203
Zoro # G514913770
product price: $0.72
/eaSold in multiples of 250 for $180.00
Key Features
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green/Yellow
Jacket Material
Nylon
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66311203
Zoro #
G514913770
UPC #
-
Country of Origin
United States
Dimensions
Length
1 ft
Nominal Outside Dia.
0.180"
Wire Size
10 AWG
Details
Item
Building Wire
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green/Yellow
Jacket Material
Nylon
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
CSA T90;UL THHN
Trade Designation
THHN
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.