Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Building Wire, THHN, 10 AWG, Red, Stranded, 500 ft

  • Mfr # 22975757

  • Zoro # G511362489


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Length
500 ft
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW
Conductor Material
copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22975757
Zoro #
G511362489
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Jacket Color
Red
Conductor Design
Stranded
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW
Conductor Material
copper
Voltage
600 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.