Zoro Homepage

Building Wire, THHN, 14 AWG, Red, Stranded

  • Mfr # 22957558

  • Zoro # G812924010


product price: $80.69
/ea
Sold in multiples of 2 for $161.38
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
14 AWG
Jacket Color
Red
Conductor Design
Stranded
Conductor Material
copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22957558
Zoro #
G812924010
UPC #
032886892837
Country of Origin
United States

Dimensions

Wire Size
14 AWG

Details

Item
Building Wire
Trade Designation
THHN
Jacket Color
Red
Conductor Design
Stranded
Conductor Material
copper
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW
Voltage
600 volts

Description

THHN Wire, 14 AWG Stranded, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.