Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Building Wire, THHN, 14 AWG, White, 500 ft

  • Mfr # 34781

  • Zoro # G610672458


product price: $113.01
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
14 AWG
Jacket Color
White
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34781
Zoro #
G610672458
UPC #
32886892820
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Jacket Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.