This item is Discontinued.

Southwire Building Wire, THHN, 14 AWG, Yellow, PVC, Stranded, 600V AC, 500 ft 22960958

Building Wire, THHN, 14 AWG, Yellow, PVC, Stranded, 600V AC, 500 ft (Discontinued)

  • Mfr # 22960958
  • Zoro # G609908476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22960958
Zoro #
G609908476
UPC #
32886892868
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Stranded
Voltage
600V AC
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1
Insulation Material
polyvinyl chloride PVC
Temp. Rating
90 Deg C

Description

Southwire's THHN and THWN is a multi-purpose building wire used in conduit and cable trays for service, feeders and branch circuits in commercial and industrial applications. It is also used as a conductor in NM-B, UF-B, SER, SEU and MC. Southwire's THHN is rated for 600-Volt and has a heat capacity of up to 90 Deg C.Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildingsMade with annealed soft copper, compressed strandedInsulation is high heat and moisture resistant polyvinyl chloride PVCJacket is abrasion, moisture, gasoline and oil resistant nylonTHHN is rated for 600-VoltUL listed and CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.