Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Copper, 250 MCM, 1C, Black, Stranded, 500 ft

  • Mfr # 20509602

  • Zoro # G9859762


product price: $4,824.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
THHN
Wire Size
250 MCM
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20509602
Zoro #
G9859762
UPC #
032886234200
Country of Origin
United States

Dimensions

Wire Size
250 MCM
Length
500 ft
Nominal Outside Dia.
0.71 in
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.71 in
Overall Length
500 ft
Conductor Size
250 kcmil

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Packaging
Reel
Max. Amps
255
Stranding
37
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
167 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Number of Strands
37
Series
Simpull(R)
Temperature Rating - Maximum Dry
194 Degrees F

Description

Building Wire, Trade Designation THHN, Wire Size 250 MCM, Wire Color Black, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.71 in, Packaging Reel, Jacket Color Not Applicable, Voltage 600 V, Stranding 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.