Zoro Homepage

BuildingWire, TFFN, Solid, Wht, 18AWG, 500ft

  • Mfr # 26978706

  • Zoro # G4539096


product price: $73.29
/ea

Key Features

Trade Designation
TFFN
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26978706
Zoro #
G4539096
UPC #
032886110504
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
500 ft
Nominal Outside Dia.
0.08 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils
Nominal Outside Diameter
0.08 in
Overall Length
500 ft
Minimum Bend Radius
5/16 in
Conductor Size
18 AWG

Description

Building Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color White, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material Vinyl, Nominal Outside Dia. 0.08 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.