Zoro Homepage

Bus Drop Cable, Bus Drop, 10 AWG, 3 C, Gray, PVC, Stranded, 600V, 250 ft

  • Mfr # 55212601

  • Zoro # G313325101


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Bus Drop
Wire Size
10 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55212601
Zoro #
G313325101
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
10 AWG
Nominal Outside Dia.
0.47 in
Outside Dia.
0.47 in
Grounding Conductor Size
14 AWG
Nominal Outside Diameter
0.47 in

Details

Item
Bus Drop Cable
Trade Designation
Bus Drop
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper
Standards
ASTM B174, ASTM B3, ASTM B8, UL 509
Wire Color
Black, Red, White
Shielding Material
PVC
Shielding
Shielded
Temp. Rating
140 Degrees F
Special Features
Connection of Stationary Equipment to Facilitate the Relocation of Equipment, Suitable for use as Branches from Busways per the National Electrical Code(R)
Temperature Rating - Maximum Dry
140 Degrees F
Grounding Conductor Insulation Color
Bare
Conductor Insulation Material
PVC
Grounding Conductor Material
Copper
Packaging
Reel
Number of Strands
19
Grounding Conductor Insulation Material
Uninsulated
Conductor Insulation Color
Black, Red, White
Number of Ground Conductors
3
Location
Indoor/Outdoor

Description

Bus Drop Cable, Number of Conductors 3, Wire Size 10 AWG, Trade Designation Bus Drop, Jacket Material PVC, Wire Color Black, Red, White, Shielding Shielded, Length 250 ft, Jacket Color Gray, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.47 in, Temp. Rating 140 Degrees F, Special Features Connection of Stationary Equipment to Facilitate the Relocation of Equipment, Suitable for use as Branches from Busways per the National Electrical Code(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.