Bus Drop Cable, Bus Drop, 4 AWG, 3 C, Gray, PVC, Stranded, 600V, 250 ft
Mfr # 55212901
Zoro # G013324947
product price: $2,323.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
Bus Drop
Wire Size
4 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55212901
Zoro #
G013324947
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
4 AWG
Length
250 ft
Outside Dia.
0.94 in
Conductor Size
4 AWG
Nominal Outside Dia.
0.94 in
Overall Length
250 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.94 in
Description
Bus Drop Cable, Number of Conductors 3, Wire Size 4 AWG, Trade Designation Bus Drop, Jacket Material PVC, Wire Color Black, Red, White, Shielding Shielded, Length 250 ft, Jacket Color Gray, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.94 in, Temp. Rating 140 Degrees F, Special Features Connection of Stationary Equipment to Facilitate the Relocation of Equipment, Suitable for use as Branches from Busways per the National Electrical Code(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.