Zoro Homepage

Bus Drop Cable, Bus Drop, 8 AWG, 3 C, Gray, PVC, Stranded, 600V, 250 ft

  • Mfr # 55212701

  • Zoro # G813324963


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Bus Drop
Wire Size
8 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55212701
Zoro #
G813324963
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
250 ft
Outside Dia.
0.63 in
Nominal Outside Dia.
0.63 in
Conductor Size
8 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.63 in
Grounding Conductor Size
14 AWG

Details

Item
Bus Drop Cable
Trade Designation
Bus Drop
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper
Standards
ASTM B174, ASTM B3, ASTM B8, UL 509
Wire Color
Black, Red, White
Shielding Material
PVC
Temp. Rating
140 Degrees F
Shielding
Shielded
Special Features
Connection of Stationary Equipment to Facilitate the Relocation of Equipment, Suitable for use as Branches from Busways per the National Electrical Code(R)
Number of Ground Conductors
3
Packaging
Reel
Conductor Insulation Color
Black, Red, White
Grounding Conductor Insulation Color
Bare
Grounding Conductor Material
Copper
Conductor Insulation Material
PVC
Number of Strands
19
Temperature Rating - Maximum Dry
140 Degrees F
Grounding Conductor Insulation Material
Uninsulated

Description

Bus Drop Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation Bus Drop, Jacket Material PVC, Wire Color Black, Red, White, Shielding Shielded, Length 250 ft, Jacket Color Gray, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.63 in, Temp. Rating 140 Degrees F, Special Features Connection of Stationary Equipment to Facilitate the Relocation of Equipment, Suitable for use as Branches from Busways per the National Electrical Code(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products