Zoro Homepage

Cable Cutter, Straight Cut, 4" L

  • Mfr # 66978440

  • Zoro # G9585616


product price: $55.69
/ea

Key Features

Overall Length
4 in
Features
Automatically Adjusts The Clamping Pin To The Correct Diameter, Depth Of, Safely Cut Any Type Of Armored Cable By Automatically Adjusting To The Cable Diameter, Self-Tightening Blade System And Ergonomic Crank Handle With Offset For Maximum Hand Clearance
Cutting Capacity Wire Rope
Not Rated
Cutting Capacity Rebar
Not Rated
Cutting Capacity ACSR
Not Designed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66978440
Zoro #
G9585616
UPC #
723875061012
Country of Origin
United States

Dimensions

Overall Length
4 in
For Maximum Diameter Soft Steel
3/4 in
For Maximum Diameter ACSR Conductor
3/4 in
For Maximum Wire Thickness
Not Rated

Details

Item
Cable Cutter
Features
Automatically Adjusts The Clamping Pin To The Correct Diameter, Depth Of, Safely Cut Any Type Of Armored Cable By Automatically Adjusting To The Cable Diameter, Self-Tightening Blade System And Ergonomic Crank Handle With Offset For Maximum Hand Clearance
Cutting Capacity Wire Rope
Not Rated
Cutting Capacity Rebar
Not Rated
Cutting Capacity ACSR
Not Designed
Cutting Capacity Aluminum
3/4 in
Primary Application
Cutting MC Cable
Cutting Capacity Soft Steel
3/4 in
Handle Style
Ergonomic
For Wire/Cable Type
Electrical/Data Cable
Handle Design
Ergonomic
Cutting Capacity Copper
3/4 in
Cutting Action
Straight
Cutting Capacity Communication Cable
3/4 in
Material Application
Aluminum, Communication Cable, Copper, Soft Steel
Weight
2 lb
Maximum Jaw Opening
3/4 in

Description

Cable Cutter, Cutting Action Straight, Features Automatically Adjusts The Clamping Pin To The Correct Diameter, Depth Of, Safely Cut Any Type Of Armored Cable By Automatically Adjusting To The Cable Diameter, Self-Tightening Blade System And Ergonomic Crank Handle With Offset For Maximum Hand Clearance, For Maximum Diameter ACSR Conductor 3/4 in, For Maximum Diameter Soft Steel 3/4 in, For Maximum Wire Thickness Not Rated, For Wire/Cable Type Electrical/Data Cable, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.