Zoro Homepage

Cable Protection Plate, NOVAL Accessory, Steel

  • Mfr # SP-6-MS

  • Zoro # G509132582


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Material
Steel
Color
Silver
Length
8 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-6-MS
Zoro #
G509132582
UPC #
785592995889
Country of Origin
China

Dimensions

Length
8 in
Width
0.4 in

Details

Item
Cable Protection Plate
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.