Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 2.31 in H, 36 in L, 20 in W, 5 Channel, Polyurethane, Orange, Yellow

  • Mfr # 3110

  • Zoro # G615388415


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Height
2.31 in
Length
36 in
Width
20 in
Load Capacity
40,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110
Zoro #
G615388415
UPC #
810043320078
Country of Origin
United States

Dimensions

Height
2.31 in
Length
36 in
Width
20 in
Max. Cable Dia.
1-1/4 in

Details

Item
Cable Protector
Load Capacity
40,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Orange, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.