Cable Protector End Cap, 3 in H, 6 in L, 20 in W, 3 Channel, Rubber, Black, Yellow

  • Mfr # 31208-1

  • Zoro # G515388386


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
6 in
Width
20 in
Number of Channels
3
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31208-1
Zoro #
G515388386
UPC #
29892229887
Country of Origin
United States

Dimensions

Height
3 in
Length
6 in
Width
20 in

Details

Item
Cable Protector End Cap
Number of Channels
3
Material
Rubber
Color
Black, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.