Zoro Homepage

Cable Protector End Cap, 4 in H, 24 in L, 14-3/4 in W

  • Mfr # 31203-1

  • Zoro # G615388385


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
24 in
Width
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31203-1
Zoro #
G615388385
UPC #
29892229924
Country of Origin
United States

Dimensions

Height
4 in
Length
24 in
Width
14-3/4 in

Details

Item
Cable Protector End Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.