Cable Protector Right Turn, 4 in H, 26-1/2 in L, 22-3/4 in W, 3 Channel, Rubber, Black, Yellow

  • Mfr # 31207-1

  • Zoro # G715388391


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
26-1/2 in
Width
22-3/4 in
Number of Channels
3
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31207-1
Zoro #
G715388391
UPC #
29892229870
Country of Origin
United States

Dimensions

Height
4 in
Length
26-1/2 in
Width
22-3/4 in

Details

Item
Cable Protector Right Turn
Number of Channels
3
Material
Rubber
Color
Black, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.