Zoro Homepage

Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 90 lb Strength

  • Mfr # 58298640

  • Zoro # G8724235


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Cable Tie Style
Mountable, UV Resistant
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58298640
Zoro #
G8724235
UPC #
032886929380
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Product Width
0.31inch
Depth
0.1inch
Product Height
11.0inch

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
90 lb
Outdoor Use
Yes

Description

Cable Tie 90lb.,11 In.,Black,PK100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.