Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 90 lb Strength, 100 PK

  • Mfr # 58298740

  • Zoro # G611298336


product price: $13.99
/pk 100, $0.14/ea
Sold in multiples of 10 for $139.90

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon 6/6
Tensile Strength
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58298740
Zoro #
G611298336
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
90 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products