Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Flange, Brass, Round Box Type

  • Mfr # FBCF-BR

  • Zoro # G7847876


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Box Type
Round
Conduit Size (In.)
4-1/2"
Height
0.51
Width
5.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBCF-BR
Zoro #
G7847876
UPC #
-
Country of Origin
China

Dimensions

Conduit Size (In.)
4-1/2"
Height
0.51
Width
5.05 in
Length
5.05 in

Details

Item
Carpet Flange
Material
Brass
Box Type
Round
Features
Features & BenefitsFinish matches device cover (sold separately)

Description

Brass Round Carpet Flange 5-1/8 In. Od,4-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.