Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Trim Plate, NOVAL Accessory, Powder Coated Galvanized Steel

  • Mfr # CBD-800

  • Zoro # G409132552


product price: $37.99
/ea
Sold in multiples of 25 for $949.75

Key Features

Material
Powder Coated Galvanized Steel
Color
White
Length
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBD-800
Zoro #
G409132552
UPC #
785592116192
Country of Origin
China

Dimensions

Length
8 in
Width
8 in

Details

Item
Ceiling Trim Plate
Material
Powder Coated Galvanized Steel
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.