Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cep 100 ft. Extension Cord 10/5

  • Mfr # 1051

  • Zoro # G8004561


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Power Indicator
No
Voltage - Ext. Cords and Outlet Strips
120/208VAC
Standards
UL
Jacket Material - Ext. Cords and Outlet Strips
Rubber
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1051
Zoro #
G8004561
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
100 ft.
Cord Length
100 ft
Nominal Outside Dia.
0.82 in
Wire Size
10 AWG
Size
1/2"

Details

Item
Extension Cord
Power Indicator
No
Gauge/Conductor
10/5
Voltage - Ext. Cords and Outlet Strips
120/208VAC
Standards
UL
Jacket Material - Ext. Cords and Outlet Strips
Rubber
Shape
ROUND
NEC Cord Designation
SOW
Voltage
120/208V AC
Jacket Material
Rubber
NEMA Plug Configuration
L21-30
Max. Amps - Ext. Cords and Outlet Strips
30.0
Color
Black
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L21-30P
Temp. Range
-40 Degrees to 194 Degrees F
Gauge/Conductor - Ext. Cords and Outlet Strips
10/5
Shape - Ext. Cords and Outlet Strips
Round
NEC Cord Designation - Ext. Cords and Outlet Strips
SOW
Number of Outlets
1
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Max. Amps
30 A
Temp. Range - Ext. Cords and Outlet Strips
-40 Degrees to 194 Degrees F
Jacket Color
Black
NEMA Receptacle Configuration
L21-30R
Indoor/Outdoor
Indoor, Outdoor
Description/Special Features
Extension
Cord Shape
Round
Plug Configuration
NEMA L21-30P
Cord Ending
Single Connector
Location
Outdoor
Plug Style
Straight
Temp. Rating
-40 Degrees to 194 Degrees F
Number of Conductors
5
Receptacle Configuration
NEMA L21-30R
Trade Designation
SOW
Features
Features & BenefitsTemporary Power for Construction Sites, Events, Entertainment, Shelter Systems, Shipyards, etc.Heavy-Duty Rubber, Industrial Duty, Type SOOW cable for years of usage and zero compliance issuesExcellent resistance to oil and moistureHigh flexibility, excellent abrasion resistanceSTW Cable TypeCan also be personalized with your name and logo through our custom cord labeling procedure

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 30 A, Voltage 120/208V AC, Plug Configuration NEMA L21-30P, Receptacle Configuration NEMA L21-30R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material Rubber, Trade Designation SOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 5, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.