Shop SOUTHWIRE
Create Account
Clamp Meter, 40 A, 400 A AC/DC, 0.1 A, 10 mA AC Current, 0.1 A
- Mfr # 21550T
- Zoro # G025002918
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21550T
- Zoro #
- G025002918
- UPC #
- 32886699825
- Country of Origin
- China
Description
Southwire Clamp Meter, CAT III, AC/DC Current, 40 A, 400 A AC/DC Measuring, 0.1 A, 10 mA AC Current, 0.1 A, 10 mA DC Current Resolution, +/-2% Reading + 9 Digit AC Current, +/-2% Reading + 5 Digit DC Current Accuracy, LCD Display, 1.2 in Jaw Opening, Bandwidth Range: 50 to 400 Hz, Battery Power Source, 600 V Supply, 32 to 104 deg F, Brown, Dimensions: 8.48 in H x 2.91 in W, Includes: Carrying Case, Clamp Meter, Test Leads, Type K Temperature Probe with Banana Plug Adapter, (3) AAA Batteries and Instruction Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.