Fork Meter, Open, 200 A

  • Mfr # GFM1000-15
  • Zoro # G623648921
product price: 
$
195.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum AC Voltage Measurement
1,000 V
Display Type
LCD
Voltage Units
V
Battery Access
Yes
Minimum AC Current Measurement
0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFM1000-15
Zoro #
G623648921
UPC #
0000346822311
Country of Origin
China

Dimensions

Overall Width
2.72 in
Manufacturers Warranty Length
1 yr Limited
Overall Height
8.91 in
Battery Size
AA

Details

Maximum AC Voltage Measurement
1,000 V
Display Type
LCD
Voltage Units
V
Battery Access
Yes
Minimum AC Current Measurement
0 A
Basic AC Current Accuracy
+/-3%
Basic AC Voltage Accuracy
+/-0.50%
Non-Contact Voltage Detector
Yes
AC Response Calculation
TRMS
Data Hold
Yes
Batteries Included
Yes
Frequency Measurement Resolution
0.01 kHz
Auto Power Off
Yes
Battery Voltage
1.5 V
Current Units
A
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Frequency, Low Input Impedance, Non-Contact Voltage, Resistance
Jaw Style
Open
Maximum Resistance Measurement
60 megaohm
Frequency Measurement Accuracy
+/-0.10%
AC Current Measurement Resolution
0.1 A
Maximum DC Voltage Measurement
1,000 V
Resistance Measurement Accuracy
+/-2%
Minimum AC Voltage Measurement
0 V
AC Voltage Measurement Resolution
1 V
Minimum DC Voltage Measurement
0 V
Minimum Frequency Measurement
10 Hz
Audible Continuity
Yes
Resistance Measurement Resolution
0.01 megaohm
Item
Fork Meter
Maximum AC Current Measurement
200 A
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Includes
(2) 1.5V AA LR6 Battery, MS 90 Professional 1 600 A03 8D2, Pouch
Maximum Storage Temperature
158 Degrees F
Minimum Storage Temperature
-40 Degrees F
Basic DC Voltage Accuracy
+/-1%
Special Features
Open Jaw Design
Standards
IEC 61010-1
IP Rating
IP54
Jaw Opening
16 mm
DC Voltage Measurement Resolution
1 V
Maximum Frequency Measurement
50 kHz
Minimum Operating Temperature
14 Degrees F
Data Logging
No
Thermal Imaging
No
Jaw Detachability
Fixed

Description

Fork Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Frequency, Low Input Impedance, Non-Contact Voltage, Resistance, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 16 mm, Jaw Style Open

Ratings & reviews