
Class K Welding Cable, 1/0 AWG, 1026 Strand, Red, Sold by the FT
Mfr # 104150504
Zoro # G911130428
product price: $5.45
/ea
Sold in multiples of 100 for $545.00
Key Features
Wire Size
1/0
Insulation Material
EPDM
Length
500 ft
Voltage
600V
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104150504
Zoro #
G911130428
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
1/0
Length
500 ft
Nominal Outside Dia.
0.525 in
Details
Item
Welding Cable
Insulation Material
EPDM
Voltage
600V
Conductor Material
Bare Copper
Stranding
1026
Temp. Rating
105C
Material
Bare Copper
Jacket Material
Bare
Max. Cord Temp.
105 C
Type
Class K
Number of Conductors
1
Color
Red
Conductor Type
Stranded
Conductor Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.