
Class K Welding Cable, 2 AWG, 672 Strand, Red, Sold by the FT
Mfr # 104130504
Zoro # G911130572
product price: $3.39
/eaSold in multiples of 100 for $339.00
Key Features
Wire Size
2 AWG
Insulation Material
EPDM
Length
1000 ft
Voltage
600V
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104130504
Zoro #
G911130572
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
2 AWG
Length
1000 ft
Nominal Outside Dia.
0.42 in
Details
Item
Welding Cable
Insulation Material
EPDM
Voltage
600V
Conductor Material
Bare Copper
Stranding
651
Temp. Rating
105C
Color
Red
Type
Class K
Max. Cord Temp.
105 C
Number of Conductors
1
Jacket Material
Bare
Material
Bare Copper
Conductor Shielding Type
Unshielded
Conductor Type
Stranded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.