Zoro Homepage

Class K Welding Cable, 3/0 AWG, 1672 Strand, Red, Sold per FT

  • Mfr # 104170404

  • Zoro # G914913745


product price: $7.55
/ea
Sold in multiples of 30 for $226.50

Key Features

Insulation Material
EPDM
Jacket Color
Red
Voltage
600V
Conductor Material
Bare Copper
Nominal Outside Dia.
0.695"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104170404
Zoro #
G914913745
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.695"

Details

Insulation Material
EPDM
Jacket Color
Red
Voltage
600V
Conductor Material
Bare Copper
Temp. Rating
105°C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.