
Class K Welding Cable, 4 AWG, 420 Strand, Red, Sold by the FT
Mfr # F040640302
Zoro # G011130441
product price:Â $2.39
/ea
Sold in multiples of 100 for $239.00
Key Features
Wire Size
4 AWG
Insulation Material
EPR
Length
500 ft
Voltage
600V
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F040640302
Zoro #
G011130441
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
4 AWG
Length
500 ft
Nominal Outside Dia.
0.42 in
Details
Item
Welding Cable
Insulation Material
EPR
Voltage
600V
Conductor Material
Bare Copper
Stranding
420
Temp. Rating
105C
Color
Red
Type
Class K
Number of Conductors
1
Material
Bare Copper
Max. Cord Temp.
105 C
Jacket Material
Bare
Conductor Shielding Type
Unshielded
Conductor Type
Stranded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.