Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip And Screw Set For Bht1 Or Bht1A Hanger

  • Mfr # BHTC

  • Zoro # G609131959


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Material
Steel
Color
Silver
Length
1.6 in
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHTC
Zoro #
G609131959
UPC #
785592983596
Country of Origin
China

Dimensions

Length
1.6 in
Width
0.8 in

Details

Item
Clip and Screw Set
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.