Zoro Homepage

Coax Continuity Tester and Mapper

  • Mfr # 58744940

  • Zoro # G9536637


product price: $40.19
/ea

Key Features

Primary Function
Copper Cable Testing Verification
Instrument Display
None
Features
Identify Up to Four Coax Cable Remote Locations, Test Patch Cables or Installed Cables
Connector Type
Coax
Includes
(4) Color-Coded ID Remotes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58744940
Zoro #
G9536637
UPC #
032886935237
Country of Origin
China

Dimensions

Cable Length Display
No
Height
5.39
Width
0.99
Length
1.3
Depth
1.3inch
Product Width
9.0inch
Product Height
1.6inch

Details

Item
Cable Tester
Primary Function
Copper Cable Testing Verification
Instrument Display
None
Features
Identify Up to Four Coax Cable Remote Locations, Test Patch Cables or Installed Cables
Connector Type
Coax
Includes
(4) Color-Coded ID Remotes
Special Features
Auto Power Off, Identify Up to (4) Coax Cable Remote Locations
Adapter Type
F-Type
Pair Tracing
No
Standards
CE
Data Line Polarity Indicator
No
Wiremapping
Yes
Telephone Service Detection
No
Distance to Fault
No
Opens/Shorts Detection
Yes
Cable Certification
No
Ethernet Service Detection
No
Continuity Testing
Yes
WiFi Capability
No
PoE/PoE+ Detection
No
Tone Generator
No
Impedance Detection
No
Service Detection
No
Tone Detection
No
Cable Speed Qualification
No
Crosstalk Detection
No
Endpoint Testing
Yes
Product Type
PoE Tester
Number of Batteries Required
4
Auto Power Off
Yes
Adapters Included
F-Type
Display Screen Type
LED
Includes Batteries
Yes
Data Logger
No
Testing Functions
Continuity Testing, Endpoint Testing

Description

Cable Tester, Testing Functions Continuity Testing, Endpoint Testing, Adapters Included F-Type, Connector Type Coax, Display Screen Type LED, Includes (4) Color-Coded ID Remotes, Features Identify Up to Four Coax Cable Remote Locations, Test Patch Cables or Installed Cables, Product Type PoE Tester, Data Logger No, Auto Power Off Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.