Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Extension Cord, 16 AWG, Outdoor, Blue, 100 ft

  • Mfr # 2436

  • Zoro # G913763174


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Cold Weather
Location
Outdoor
Jacket Color
Blue
Power Indicator
Yes
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436
Zoro #
G913763174
UPC #
78693024368
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
Cold Weather
Location
Outdoor
Jacket Color
Blue
Power Indicator
Yes
Voltage
125V AC
Max. Amps
10A
Standards
UL Listed
Number of Conductors
3

Description

Designed for use in extreme cold weather environments. Cord will stay flexible down to -58 deg F. Manufactured with Powerlite plug, female end lights when power is on. UL Listed, Meets OSHA specifications. Blue. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.