Zoro Homepage

Coleman Cable 0359W Remote Cord; White

  • Mfr # 1852144

  • Zoro # G904064822


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852144
Zoro #
G904064822
UPC #
-
Country of Origin
China

Description

Manufactured with a polarized outlet in a molded plug for convenient use indoors. Remote on/off switch for easy power control. 13 amp/125 volt. Sleeved.

Features
  • Color - White.
  • Size - 16/2 x 15 ft.
  • Dimension - 11.5 x 5.5 x 9.
  • Item Weight - .63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.