Zoro Homepage

Coleman Cable 0434 2W LED Stake Light

  • Mfr # 197631

  • Zoro # G003719210


product price: $48.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197631
Zoro #
G003719210
UPC #
-
Country of Origin
China

Description

Features
  • 2W LED Stake Light.
  • 200 Lumens.
  • 11 in. Overall Height.
  • 3 ft. 18/2 STJW Power Cord.
  • Interchangeable Green & Red Plastic Lenses For Seasonal Decorating.
  • Lamp Pivots 90 Degrees.
  • Durable Plastic Construction.
  • 120V.
  • 60 Hz Rating ETL/cETL Listed.
  • Color - Green.
  • Dimension - 3.5 L x 4.38 W x 7.5 H x in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.