Zoro Homepage

Coleman Cable 09327 6 ft. 16/2 Wire Gauge Black Replacement Iron Cord

  • Mfr # 9327

  • Zoro # G903920174


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9327
Zoro #
G903920174
UPC #
029892093273
Country of Origin
Indonesia

Description

  • For irons and other heat producing appliances
  • Features crimped ring terminals
  • UL listed-made to meet OSHA specifications
  • 16/2 wire gauge/conductor
  • HPN wire type
  • Black
  • 15 amps
  • 125 volt rating
  • 6' cord
  • Length: 7
  • Width: 1.5
  • Height: 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.