Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont

  • Mfr # 172-04112

  • Zoro # G404088243


product price:  $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-04112
Zoro #
G404088243
UPC #
029892041120
Country of Origin
China

Details

Item
Wire Connector

Description

  • Length: 2'.
  • Color: Orange.
  • Voltage: 125 VAC.
  • Amps: 15 A.
  • Withstanding Voltage: 600 V.
  • Operating Temp.: -40 °F [Min], 140 °F [Max].
  • Resistance: Weather Resistant.
  • Type: Multiple Outlet Extension Cord.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.