This item is Discontinued.

Southwire Southwire-Coleman Cable 239147 48W; 4000 Lumen SMT LED Portable Work Light with Yellow Jacket 239147

Southwire-Coleman Cable 239147 48W; 4000 Lumen SMT LED Portable Work Light with Yellow Jacket (Discontinued)

  • Mfr # 239147
  • Zoro # G304159050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239147
Zoro #
G304159050
UPC #
90529608573
Country of Origin
China

Description

Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.

Features
  • 18/3 SJTW cord
  • Weather resistant, cast aluminum powder coated housing
  • Adjustable head angle stand
Specifications
  • Lumen: 4000
  • Wattage: 48W
  • Color Temperature: 4000K
  • Cord Length: 5'
  • Weight: 33.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.