Zoro Homepage

Coleman Cable 2827 4 x 50 Ft. Yellow Jacket Power Block

  • Mfr # 6753735

  • Zoro # G704170983


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6753735
Zoro #
G704170983
UPC #
-
Country of Origin
China

Description

Features
  • Three outlet adapters with high gloss, extra durable, super flexible wire.
  • Solid molded power block head stands up to heat, cold and rough use.
  • 15 amp/125 volt insulated wire.
  • Meets OSHA standards.
  • Color - Yellow.
  • Sleeved.
  • Size - 12/3 x 50 ft.
  • Dimension - 23 x 17 x 10 in.
  • Item Weight - 5.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.