Zoro Homepage

Coleman Cable 547070408 18-7 Sprinkler Cable 250 ft. - Black

  • Mfr # 7373228

  • Zoro # G104170477


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7373228
Zoro #
G104170477
UPC #
-
Country of Origin
United States

Description

18/7 solid underground sprinkler system wire. 30 volts rms max. Used for sprinkler control systems. Soft annealed solid copper per astm b3-90. Polyethylene insulation and jacket. 18 awg bare copper. Cable consists of 7 bare copper insulated conductors with an overall outer jacket diameter of .268.

Features
  • Sprinkler cable
  • 18/7 - 30 volts
  • Black - Spool
  • Length - 250 ft.
  • Color - Black
  • Item weight - 14 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.