Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coleman Cable 59407 Indoor Plug-In Light Control With Photocell

  • Mfr # 192012

  • Zoro # G404055511


product price: $46.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192012
Zoro #
G404055511
UPC #
-
Country of Origin
China

Description

Features
  • Indoor Plug-In Light Control With Photocell.
  • Turns Table Lamps.
  • White Noise Machines.
  • Electric Candles Or Other Small Appliances On At Dusk.
  • Giving Your Home That Lived In Look.
  • Turns Light On At Dusk & Off At Dawn.
  • Plug In Design Does Not Require Wiring.
  • Works With Incandescent Fixtures.
  • Dimension - 1.75 L x 4.12 W x 6.62 H x in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.