Zoro Homepage

Coleman Cable 600006608 Lamp Cord; Black

  • Mfr # 2718633

  • Zoro # G204020900


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2718633
Zoro #
G204020900
UPC #
-
Country of Origin
United States

Description

Features
  • Thermoplastic pvc jacket.
  • Not for hard usage in accordance with nec.
  • Used for lamps, small appliances and radios.
  • Soft annealed stranded copper per astm b3-90 conductor.
  • 300 volt maximum.
  • Pvc insulation and ul62, ul1581 listed.
  • Spool.
  • Color - black.
  • Dimension - 5 x 7 x 7 in.
  • Item weight - 5.25 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.