This item is Discontinued.

Southwire Coleman Cable Inc. Cord Ext Otdr12/3X50Ft 3Ot Org 819 6754188

Coleman Cable Inc. Cord Ext Otdr12/3X50Ft 3Ot Org 819 (Discontinued)

  • Mfr # 6754188
  • Zoro # G103933646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754188
Zoro #
G103933646
UPC #
-
Country of Origin
China

Description

Solid molded round vinyl powerblock, 3 outlet plugs. Meets OSHA standards. UL Listed. The outer jacket resists deterioration from moisture, abrasion, and extended exposure to sunlight. 300 volt wire rating.

Features
  • Outdoor - 3 Outlet
  • 3 Conductor Grounded
  • Power Block
  • 15 Amp - 125 Volt
  • Length - 50 ft.
  • Size- Type : 12/3 - Sjtw-a
  • Color - Orange.
  • Sleeved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.