Zoro Homepage

Coleman Cable Locking Adapter 09021

  • Mfr # 9021

  • Zoro # G104056849


product price: $48.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021
Zoro #
G104056849
UPC #
029892090210
Country of Origin
Indonesia

Description

  • High visibility orange vinyl jacket, resists oil, grease, moisture, and abrasion
  • Contractor grade for circular saw, heater, table saw, etc
  • Heavy duty molded on plug ends with strain relief
  • UL listed and meets OSHA specifications
  • STW
  • 600 volt
  • 3-conductor, 12 gauge
  • 15 to 20 amp rating
  • 9"
  • Length: 9
  • Width: 1.5
  • Height: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.