Zoro Homepage

Coleman Cable Yard Master Yard Stake With Outdoor Mechanical Timer 13547

  • Mfr # 13547

  • Zoro # G304136709


product price: $42.29
/ea

Key Features

Width
6-1/2 in
Depth
3.8 in
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13547
Zoro #
G304136709
UPC #
-
Country of Origin
China

Dimensions

Width
6-1/2 in
Depth
3.8 in

Details

Item
Power Strip
Amps
15 A

Description

  • Mechanical timer
  • Outdoor
  • On 6" yard stake
  • Settings for off, on, dusk to dawn and 2, 4, 6 and 8 hours later
  • Not for permanent installation
  • Cycle repeats every 24 hours
  • Use only with a total of 8 amp maximum Christmas tree or other seasonal lighting products
  • Do not install or use this product for more than a 90 day period
  • Cord sets should be plugged into a GFCI protected receptacle
  • Length: 3.69
  • Width: 10
  • Height: 6.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.