Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Tool Set, 4 Pieces, w/Case

  • Mfr # 58744040

  • Zoro # G9534239


product price: $69.19
/ea

Key Features

Number of Pieces
3
Includes
Coax Trigger Strip Tool, Compact Compression Coax Crimp Tool, F-Type Compression Connector, Round Cable Cutter
Features
Terminates Coax
Tool Storage Included
Yes
Tool Storage Type Included
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58744040
Zoro #
G9534239
UPC #
032886935152
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included
Tool Storage Depth
9 1/20 in
Tool Storage Height
114 in
Tool Storage Width
27 in

Details

Item
Communications Tool Set
Number of Pieces
3
Includes
Coax Trigger Strip Tool, Compact Compression Coax Crimp Tool, F-Type Compression Connector, Round Cable Cutter
Features
Terminates Coax
Tool Storage Included
Yes
Tool Storage Type Included
Case
Number of Cutting Tools
0
Miscellaneous Tools Included
None
Inspection and Retrieving Tools Included
None
Pliers Included
None
Number of Miscellaneous Tools
0
Sub-Category
Cable Tv Tool Kit
Tool Families Included
Electrical and Telecom Tools
Cutting Tools Included
None
Number of Pliers
0
Wrenches Included
None
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Number of Wrenches
0
Primary Application
Communication
Insulated
Uninsulated
Measurement Type
SAE
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver
Striking and Struck Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of HVAC Tools
0
Number of Screwdrivers, Keys, and Bits
1
Number of Sockets, Drive Tools, and Accessories
0
Number of Electrical and Telecom Tools
2
Tool Storage Type
Tool Case
Number of Putty Knives and Scrapers
0
Non-Sparking
No
Electrical and Telecom Tools Included
(1) Cable Stripper, (1) Coax Compression Tool
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Plumbing Tools Included
None
Foam Inserts Included
No
HVAC Tools Included
None
Number of Striking and Struck Tools
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0

Description

Communications Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Coax Compression Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.