Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Tool Set, 4 Pieces, w/Case

  • Mfr # 58744140

  • Zoro # G9535079


product price: $67.19
/ea

Key Features

Number of Pieces
3
Includes
Crimp Tool, Punchdown Tool, RJ45 Connector, Screwdriver
Features
All 3 tools included to cut, strip, and crimp coax
Tool Storage Type Included
Case
Tool Storage Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58744140
Zoro #
G9535079
UPC #
032886935169
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included
Tool Storage Depth
9 1/20 in
Tool Storage Height
2 2/5 in
Tool Storage Width
9 1/5 in

Details

Item
Communications Tool Set
Number of Pieces
3
Includes
Crimp Tool, Punchdown Tool, RJ45 Connector, Screwdriver
Features
All 3 tools included to cut, strip, and crimp coax
Tool Storage Type Included
Case
Tool Storage Included
Yes
Number of Cutting Tools
0
Number of Pliers
0
Wrenches Included
None
Number of Wrenches
0
Putty Knives and Scrapers Included
None
Number of Miscellaneous Tools
0
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools
Miscellaneous Tools Included
None
Cutting Tools Included
None
Sub-Category
Network Tool Kit
Pliers Included
None
Primary Application
Communication
Measurement Type
SAE
Insulated
Uninsulated
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
0
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
1
Number of Electrical and Telecom Tools
2
Electrical and Telecom Tools Included
(1) Coax Compression Tool, (1) Cable Stripper
HVAC Tools Included
None
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Case
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver
Striking and Struck Tools Included
None
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0

Description

Communications Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Coax Compression Tool, (1) Cable Stripper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.