This item is Discontinued.

Southwire Cable Mapper, RJ11/RJ45/Coax Connectors M300P

This item is Discontinued.

Southwire

Cable Mapper, RJ11/RJ45/Coax Connectors (Discontinued)

Mfr # M300P
Zoro # G9533721
UPC # 032886935183
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M300P
Zoro #
G9533721
UPC #
032886935183
Country of Origin
China

Dimensions

Cable Length Display
No
Width
1.61
Length
2.86
Height
7.11
Battery Size
9V

Details

Item
Cable Mapper
Primary Function
Copper Cable Testing Verification
For Use With
Mapper Remote and Cable Mapper Remote Kit
Instrument Display
LCD
Features
Rugged Durable Molded Housing with Snap-in Remote, Tests Voice Data and Video Cabling for Common Wiring Faults and Split Pairs
Connector Type
Coax, RJ11, RJ45
Includes
(5) RJ45 & Coaxial "F" ID Remotes
Special Features
Built-In Toner, LCD Backlit Display, Port Covers
Adapter Type
RJ11, RJ45
Cable Speed Qualification
No
Data Line Polarity Indicator
No
Tone Detection
No
Ethernet Service Detection
No
Wiremapping
Yes
Endpoint Testing
Yes
Crosstalk Detection
No
Pair Tracing
No
Distance to Fault
No
Eithernet Service Detection
No
Opens/Shorts Detection
Yes
Endponit Testing
Yes
Impedance Detection
No
Telephone Service Detection
No
Cable Certification
No
Standards
CE
WiFi Capability
No
PoE/PoE+ Detection
No
Service Detection
No
Continuity Testing
Yes
Tone Generator
Yes
Product Type
Copper Cable Mapper
Display Screen Type
LCD
Includes Batteries
Yes
Testing Functions
Continuity Testing, Endpoint Testing
Wire Mapping Detections
Split Pairs
Alert Type
Sound
Adapters Included
RJ45
Data Logger
No
Number of Batteries Required
5

Description

Cable Mapper, Testing Functions Continuity Testing, Endpoint Testing, Adapters Included RJ45, Connector Type Coax, RJ11, RJ45, Display Screen Type LCD, For Use With Mapper Remote and Cable Mapper Remote Kit, Includes (5) RJ45 & Coaxial In.F In. ID Remotes, Features Rugged Durable Molded Housing with Snap-in Remote, Tests Voice Data and Video Cabling for Common Wiring Faults and Split Pairs, Wire Mapping Detections Split Pairs, Alert Type Sound, Product Type Copper Cable Mapper, Data Logger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.